Motion
103524
Airflex CS Series Spring Applied Drum Brakes
MI ITEM #04363791
MFR #103524
List Price$38,298.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CS Series Spring Applied Drum Brakes
MI ITEM #04363791
MFR #103524

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38,298.12/each for your price

Overview

Mfr description
103524 9CS200 BR APPL PCS 209 1
  • Protects expensize equipment
  • Automatically engages in a power loss
  • Safer for operators

Specifications

  • Clutch Type
    CS
  • Dynamic Torque Reverse
    2200 inch pound (pound inch)
  • Application
    Conveyors, Drag Lines, Hoists, Power Shovels, Stamping Presses
  • Clutch Brake Application
    Spring Set
  • Dynamic Torque Forward
    13000 inch pound (pound inch)
  • Friction Width
    0.31 inch
  • Item Type
    Brake
  • Maximum Speed
    1200 rpm
  • Size
    9 in-oz
  • Static Torque Forward
    9000 LB.IN
  • Static Torque Reverse
    2200 inch pound (pound inch)
  • Series
    CS Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought