Motion
105837
Airflex CSA Series Spring Applied Drum Brakes
MI ITEM #04363800
MFR #105837
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CSA Series Spring Applied Drum Brakes
MI ITEM #04363800
MFR #105837

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
105837 9CSA200 BRAKE APPL CUST BORE
  • Protects expensize equipment
  • Automatically engages in a power loss
  • Safer for operators

Specifications

  • Clutch Type
    CSA
  • Dynamic Torque Reverse
    2200 inch pound (pound inch)
  • Application
    Conveyors, Drag Lines, Hoists, Power Shovels, Stamping Presses
  • Clutch Brake Application
    Spring Set
  • Dynamic Torque Forward
    13000 inch pound (pound inch)
  • Friction Width
    0.31 inch
  • Item Type
    Brake
  • Maximum Speed
    1200 rpm
  • Size
    9 in-oz
  • Static Torque Forward
    9000 LB.IN
  • Static Torque Reverse
    2200 inch pound (pound inch)
  • Series
    CSA Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought