Motion
105877
Airflex CTE Series Spring Applied Drum Brakes
MI ITEM #04363805
MFR #105877
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CTE Series Spring Applied Drum Brakes
MI ITEM #04363805
MFR #105877

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
105877 18CTF300 BR APPL,CT-808 CUST BORE
  • Protects expensize equipment
  • Automatically engages in a power loss
  • Safer for operators

Specifications

  • Clutch Type
    CTE
  • Dynamic Torque Reverse
    79600 inch pound (pound inch)
  • Application
    Conveyors, Drag Lines, Hoists, Power Shovels, Stamping Presses
  • Clutch Brake Application
    Spring Set
  • Dynamic Torque Forward
    81900 inch pound (pound inch)
  • Friction Width
    0.38 inch
  • Item Type
    Brake
  • Maximum Speed
    1200 rpm
  • Size
    18 in-oz
  • Static Torque Forward
    69000 LB.IN
  • Static Torque Reverse
    57600 inch pound (pound inch)
  • Series
    CTE Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought