Motion
103503A
Airflex CB Series Constricting Clutches and Brakes Application
Mi Item #04363857
MFR #103503A
Price$2,880.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CB Series Constricting Clutches and Brakes Application
Mi Item #04363857
MFR #103503A

Mfr description
103503A 6CB200 BR APPL,PCB-208 R
  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,880.36/each

Specifications

Dimensions

  • Friction Width
    2 inch
  • Size
    6 in-oz

Details

  • Application
    Can Making Machinery, Commercial Laundry Equipment, Metal Forming Machinery, Oil Field Machinery, Printing Machinery, Rubber Processing Machinery, Tire Building Machinery
  • Clutch Brake Application
    Pressure Set
  • Clutch Type
    CB
  • Configuration
    Single Application
  • Item Type
    Clutch and Brake
  • Product Material
    Carbon steel and Neoprene
  • Series
    CB Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)