Motion
142614CB
Airflex CTE Series Spring Applied Drum Brakes
Mi Item #04363918
MFR #142614CB
Price$111,393.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CTE Series Spring Applied Drum Brakes
Mi Item #04363918
MFR #142614CB

Mfr description
142614CB 18CTE300 BR W/STD SHOES MINUS
  • Protects expensize equipment
  • Automatically engages in a power loss
  • Safer for operators
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111,393.26/each

Specifications

Dimensions

  • Friction Width
    0.38 inch
  • Size
    18 in-oz

Details

  • Application
    Conveyors, Drag Lines, Hoists, Power Shovels, Stamping Presses
  • Clutch Brake Application
    Spring Set
  • Clutch Type
    CTE
  • Dynamic Torque Forward
    81900 inch pound (pound inch)
  • Dynamic Torque Reverse
    79600 inch pound (pound inch)
  • Item Type
    Brake
  • Maximum Speed
    1200 rpm
  • Series
    CTE Series
  • Static Torque Forward
    69000 LB.IN
  • Static Torque Reverse
    57600 inch pound (pound inch)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)