Motion
142614FH
Airflex CS Series Spring Applied Drum Brakes
MI ITEM #04363921
MFR #142614FH
List Price$65,028.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CS Series Spring Applied Drum Brakes
MI ITEM #04363921
MFR #142614FH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65,028.80/each for your price

Overview

Mfr description
142614FH 18CS300 BRAKE ASSY
  • Protects expensize equipment
  • Automatically engages in a power loss
  • Safer for operators

Specifications

  • Clutch Type
    CS
  • Dynamic Torque Reverse
    4000 inch pound (pound inch)
  • Application
    Conveyors, Drag Lines, Hoists, Power Shovels, Stamping Presses
  • Clutch Brake Application
    Spring Set
  • Dynamic Torque Forward
    27000 inch pound (pound inch)
  • Friction Width
    0.38 inch
  • Inertia
    16 pound per square foot
  • Item Type
    Brake
  • Maximum Speed
    600 rpm
  • Product Material
    Cast Iron
  • Size
    18 in-oz
  • Static Torque Forward
    18000 LB.IN
  • Static Torque Reverse
    4000 inch pound (pound inch)
  • Series
    CS Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought