Motion
142681DX
Airflex CS Series Spring Applied Drum Brakes
MI ITEM #04363932
MFR #142681DX
List Price$28,738.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CS Series Spring Applied Drum Brakes
MI ITEM #04363932
MFR #142681DX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28,738.24/each for your price

Overview

Mfr description
142681DX 4CS150 BR, NON-CORROSIVE
  • Protects expensize equipment
  • Automatically engages in a power loss
  • Safer for operators

Specifications

  • Clutch Type
    CS
  • Dynamic Torque Reverse
    500 inch pound (pound inch)
  • Application
    Conveyors, Drag Lines, Hoists, Power Shovels, Stamping Presses
  • Clutch Brake Application
    Spring Set
  • Dynamic Torque Forward
    3000 inch pound (pound inch)
  • Friction Width
    0.25 inch
  • Inertia
    0.1 pound per square foot
  • Item Type
    Brake
  • Maximum Speed
    1800 rpm
  • Size
    4 in-oz
  • Static Torque Forward
    2000 LB.IN
  • Static Torque Reverse
    500 inch pound (pound inch)
  • Series
    CS Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought