Motion
142740CA
Airflex CTE Series Spring Applied Drum Brakes
MI ITEM #04363934
MFR #142740CA
List Price$105,284.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CTE Series Spring Applied Drum Brakes
MI ITEM #04363934
MFR #142740CA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$105,284.60/each for your price

Overview

Mfr description
142740CA 24CTE500 BR ASSY
  • Protects expensize equipment
  • Automatically engages in a power loss
  • Safer for operators

Specifications

  • Clutch Type
    CTE
  • Dynamic Torque Reverse
    100800 inch pound (pound inch)
  • Application
    Conveyors, Drag Lines, Hoists, Power Shovels, Stamping Presses
  • Clutch Brake Application
    Spring Set
  • Dynamic Torque Forward
    111200 inch pound (pound inch)
  • Friction Width
    0.5 inch
  • Item Type
    Brake
  • Maximum Speed
    900 rpm
  • Size
    24 in-oz
  • Static Torque Forward
    98500 LB.IN
  • Static Torque Reverse
    85500 inch pound (pound inch)
  • Series
    CTE Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought