Motion
142862M
Airflex (Eaton) Hydraulic Clutche
Mi Item #04363949
MFR #142862M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex (Eaton) Hydraulic Clutche
Mi Item #04363949
MFR #142862M

Mfr description
142862M 225DP050 CLPR ASSY,MINER
  • Fast response time for maximum safety
  • Longer lifetime
  • Simplified maintenance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lining Thickness
    0.65 in
  • Minimum Disc Diameter
    9.63 inch

Details

  • Application
    Conveyors, Flywheel Brakes, Mining Equipment, Railroad Maintenance Equipment, Tension Brakes
  • Clutch Brake Application
    Pressure Set
  • Clutch Type
    DP
  • Dynamic Friction Force
    2540 LB
  • Item Type
    Hydraulic Caliper
  • Manufacturer Product Page
  • Maximum Speed
    1800 rpm
  • Product Material
    Cast Iron
  • Series
    DP
  • Static Friction Force
    3170
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)