Motion
142862P
Airflex DP Series Disc Calipers
MI ITEM #04363950
MFR #142862P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex DP Series Disc Calipers
MI ITEM #04363950
MFR #142862P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
142862P 225DP38 CLPR, VEG BASE
  • Fast response time for maximum safety
  • Longer lifetime
  • Simplified maintenance

Specifications

  • Clutch Type
    DP
  • Application
    Conveyors, Flywheel Brakes, Mining Equipment, Railroad Maintenance Equipment, Tension Brakes
  • Clutch Brake Application
    Pressure Set
  • Dynamic Friction Force
    2540 LB
  • Item Type
    Hydraulic Caliper
  • Lining Thickness
    0.65 in
  • Maximum Speed
    1800 rpm
  • Product Material
    Cast Iron
  • Size
    10 in-oz
  • Static Friction Force
    3170
  • Minimum Disc Diameter
    9.63 inch
  • Series
    DP Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought