Motion
142862W
Airflex DP Series Disc Calipers
MI ITEM #04363954
MFR #142862W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex DP Series Disc Calipers
MI ITEM #04363954
MFR #142862W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
142862W 225DP100 CAL ASSY,VEG BA W/LO-CO
  • Fast response time for maximum safety
  • Longer lifetime
  • Simplified maintenance

Specifications

  • Clutch Type
    DP
  • Application
    Conveyors, Flywheel Brakes, Mining Equipment, Railroad Maintenance Equipment, Tension Brakes
  • Clutch Brake Application
    Pressure Set
  • Dynamic Friction Force
    2540 LB
  • Item Type
    Hydraulic Caliper
  • Lining Thickness
    0.65 in
  • Maximum Speed
    1800 rpm
  • Product Material
    Cast Iron
  • Static Friction Force
    3170
  • Static Torque Forward
    15000 LB.IN
  • Minimum Disc Diameter
    9.63 inch
  • Series
    DP Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought