Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
107667-NOGEAR

Airflex DC Series Air Cooled Disc Clutches & Brakes
MI ITEM #04364214
MFR #107667-NOGEAR

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
107667-NOGEAR 109DC ELEM W/R/S ADAPT &
  • Optional split friction discs simplify maintenance
  • Low-inertia friction disc assembly
  • Spring- or pressure-applied multiple disc units

Specifications

  • Clutch Type
    DC
  • Number Of Discs
    1
  • Application
    Power Presses, Tension Brakes, Emergency Stop Brakes on Unwind Stands
  • Clutch Brake Application
    Pressure Set
  • Item Type
    DC
  • Maximum Speed
    1600 rpm
  • Product Material
    Cast Iron
  • Size
    9 in-oz
  • Series
    DC Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought