Motion
107951A
Airflex DBBS Series Air Cooled Disc Clutches & Brakes
MI ITEM #04364232
MFR #107951A
List Price$103,429.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex DBBS Series Air Cooled Disc Clutches & Brakes
MI ITEM #04364232
MFR #107951A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$103,429.38/each for your price

Overview

Mfr description
107951A 138DBBS 32SP 826DC HCP S
  • Optional split friction discs simplify maintenance
  • Low-inertia friction disc assembly
  • Spring- or pressure-applied multiple disc units

Specifications

  • Clutch Type
    DBBS
  • Number Of Discs
    1
  • Application
    Bottling Equipment, Power Shovels, Draglines, Conveyors, Shears, Power Presses
  • Clutch Brake Application
    Spring Set
  • Item Type
    DBBS
  • Product Material
    Cast Iron
  • Size
    38 in-oz
  • Series
    DBBS Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text