Motion
146148CP
Airflex DBA Series Air Cooled Disc Clutches & Brakes
Mi Item #04364242
MFR #146148CP
Price$84,634.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex DBA Series Air Cooled Disc Clutches & Brakes
Mi Item #04364242
MFR #146148CP

Mfr description
146148CP 117DBA BR,NON-ASBESTOS L
  • Optional split friction discs simplify maintenance
  • Low-inertia friction disc assembly
  • Spring- or pressure-applied multiple disc units
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84,634.89/each

Specifications

Dimensions

  • Inertia
    18 pound per square foot
  • Size
    17 in-oz

Details

  • Application
    Can making machines, Draglines, Power shovels, Conveyors, Power presses
  • Clutch Brake Application
    Spring Set
  • Clutch Type
    DBA
  • Item Type
    DBA
  • Maximum Speed
    2300 rpm
  • Number Of Discs
    1
  • Product Material
    Cast iron
  • Series
    DBA Series
  • Static Torque Forward
    29300 LB.IN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)