Motion
146163DE
Airflex DBA Series Air Cooled Disc Clutches & Brakes
MI ITEM #04364265
MFR #146163DE
List Price$169,043.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex DBA Series Air Cooled Disc Clutches & Brakes
MI ITEM #04364265
MFR #146163DE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$169,043.88/each for your price

Overview

Mfr description
146163DE 229DBA BR MIN 60/MAX 120
  • Optional split friction discs simplify maintenance
  • Low-inertia friction disc assembly
  • Spring- or pressure-applied multiple disc units

Specifications

  • Clutch Type
    DBA
  • Number Of Discs
    2
  • Application
    Can making machines, Draglines, Power shovels, Conveyors, Power presses
  • Clutch Brake Application
    Spring Set
  • Inertia
    292 pound per square foot
  • Item Type
    DBA
  • Maximum Speed
    1500 rpm
  • Product Material
    Cast iron
  • Size
    29 in-oz
  • Static Torque Forward
    336200 LB.IN
  • Series
    DBA Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought