Motion
146163EP
Airflex DBA Series Air Cooled Disc Clutches & Brakes
MI ITEM #04364270
MFR #146163EP
List Price$103,266.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex DBA Series Air Cooled Disc Clutches & Brakes
MI ITEM #04364270
MFR #146163EP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$103,266.97/each for your price

Overview

Mfr description
146163EP 229DBA BR 824 MTR MIN 10
  • Optional split friction discs simplify maintenance
  • Low-inertia friction disc assembly
  • Spring- or pressure-applied multiple disc units

Specifications

  • Clutch Type
    DBA
  • Number Of Discs
    2
  • Application
    Can making machines, Draglines, Power shovels, Conveyors, Power presses
  • Clutch Brake Application
    Spring Set
  • Inertia
    191 pound per square foot
  • Item Type
    DBA
  • Maximum Speed
    900 rpm
  • Product Material
    Cast iron
  • Size
    29 in-oz
  • Static Torque Forward
    113000 LB.IN
  • Series
    DBA Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought