Motion
146225B-NOGEAR

DANFOSS AIRFLEX
146225B-NOGEAR

Airflex DC Series Air Cooled Disc Clutches & Brakes
MI ITEM #04364294
MFR #146225B-NOGEAR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
146225B-NOGEAR

Airflex DC Series Air Cooled Disc Clutches & Brakes
MI ITEM #04364294
MFR #146225B-NOGEAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
146225B-NOGEAR 115DC ELEM MINUS GEAR
  • Optional split friction discs simplify maintenance
  • Low-inertia friction disc assembly
  • Spring- or pressure-applied multiple disc units

Specifications

  • Clutch Type
    DC
  • Number Of Discs
    1
  • Application
    Power Presses, Tension Brakes, Emergency Stop Brakes on Unwind Stands
  • Clutch Brake Application
    Spring Set
  • Item Type
    DC
  • Maximum Speed
    2400 rpm
  • Size
    15 in-oz
  • Series
    DC Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text