Motion
146292A
Airflex (Eaton) Hydraulic Clutche
MI ITEM #04364361
MFR #146292A
List Price$132,398.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex (Eaton) Hydraulic Clutche
MI ITEM #04364361
MFR #146292A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$132,398.60/each for your price

Overview

Mfr description
146292A 32DBX BR ASSY
  • Optional split friction discs simplify maintenance
  • Low-inertia friction disc assembly
  • Spring- or pressure-applied multiple disc units

Specifications

  • Clutch Type
    DBX
  • Number Of Discs
    1
  • Product Material
    Cast Iron
  • Size
    32.0000 in
  • Series
    DBX Series
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Brochure
  • Installation Instructions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought