Motion
146299E
Airflex DBB Series Air Cooled Disc Clutches & Brakes
MI ITEM #04364385
MFR #146299E
List Price$30,597.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex DBB Series Air Cooled Disc Clutches & Brakes
MI ITEM #04364385
MFR #146299E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30,597.02/each for your price

Overview

Mfr description
146299E 120DBB AB
  • Optional split friction discs simplify maintenance
  • Low-inertia friction disc assembly
  • Spring- or pressure-applied multiple disc units

Specifications

  • Clutch Type
    DBB
  • Number Of Discs
    1
  • Application
    Bottling Equipment, Power Shovels, Draglines, Conveyors, Shears, Power Presses
  • Clutch Brake Application
    Spring Set
  • Inertia
    0.5 pound per square foot
  • Item Type
    DBB
  • Maximum Speed
    3000 rpm
  • Product Material
    Cast Iron
  • Size
    9 in-oz
  • Static Torque Forward
    10000 LB.IN
  • Series
    DBB Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text