Motion
146309AJ
Airflex WCS Series Water Cooled Brakes
MI ITEM #04364410
MFR #146309AJ
List Price$110,110.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex WCS Series Water Cooled Brakes
MI ITEM #04364410
MFR #146309AJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$110,110.30/each for your price

Overview

Mfr description
146309AJ 118WCS 80PSI 0.1GPM/HP CORR
  • Improved fluid dynamics
  • Absorbs and dissipates huge thermal loads
  • 1:1 dynamic to static torque ratio

Specifications

  • Clutch Type
    WCS
  • Number Of Discs
    1
  • Application
    Drilling rigs, Dynamometers, Logging equipment, Marine mooring systems, Slip clutches, Tension brakes, Unwind stands
  • Maximum Speed
    700 rpm
  • Size
    18 in-oz
  • Series
    WCS Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought