Motion
146317B
Airflex DC Series Air Cooled Disc Clutches & Brakes
MI ITEM #04364452
MFR #146317B
List Price$63,052.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex DC Series Air Cooled Disc Clutches & Brakes
MI ITEM #04364452
MFR #146317B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63,052.61/each for your price

Overview

Mfr description
146317B 220DC STD
  • Optional split friction discs simplify maintenance
  • Low-inertia friction disc assembly
  • Spring- or pressure-applied multiple disc units

Specifications

  • Clutch Type
    DC
  • Number Of Discs
    2
  • Application
    Power Presses, Tension Brakes, Emergency Stop Brakes on Unwind Stands
  • Clutch Brake Application
    Spring Set
  • Inertia
    104 pound per square foot
  • Item Type
    DC
  • Maximum Speed
    1850 rpm
  • Product Material
    Cast iron
  • Size
    20 in-oz
  • Static Torque Forward
    154000 LB.IN@75 PSI
  • Series
    DC Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought