Motion
146322A
Airflex DBBS Series Air Cooled Disc Clutches & Brakes
MI ITEM #04364467
MFR #146322A
List Price$21,191.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex DBBS Series Air Cooled Disc Clutches & Brakes
MI ITEM #04364467
MFR #146322A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21,191.97/each for your price

Overview

Mfr description
146322A 220DBBS
  • Optional split friction discs simplify maintenance
  • Low-inertia friction disc assembly
  • Spring- or pressure-applied multiple disc units

Specifications

  • Clutch Type
    DBBS
  • Number Of Discs
    2
  • Application
    Bottling Equipment, Power Shovels, Draglines, Conveyors, Shears, Power Presses
  • Clutch Brake Application
    Spring Set
  • Item Type
    DBBS
  • Maximum Speed
    2200 rpm
  • Product Material
    Cast iron
  • Size
    20 in-oz
  • Series
    DBBS Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought