Motion
146328A
Airflex DBBS Series Air Cooled Disc Clutches & Brakes
MI ITEM #04364491
MFR #146328A
Price$72,458.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex DBBS Series Air Cooled Disc Clutches & Brakes
MI ITEM #04364491
MFR #146328A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$72,458.58/each

Specifications

Dimensions

  • Size
    38 in-oz

Details

  • Application
    Bottling Equipment, Power Shovels, Draglines, Conveyors, Shears, Power Presses
  • Clutch Brake Application
    Spring Set
  • Clutch Type
    DBBS
  • Item Type
    DBBS
  • Maximum Speed
    950 rpm
  • Number Of Discs
    1
  • Product Material
    Cast iron
  • Series
    DBBS Series

Overview

Mfr description
146328A 138DBBS SPR APPL BR 90 P
  • Optional split friction discs simplify maintenance
  • Low-inertia friction disc assembly
  • Spring- or pressure-applied multiple disc units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought