Overview
Mfr description
146330DT 225DBBS,24SP,90PSI,HCC,2
- Optional split friction discs simplify maintenance
- Low-inertia friction disc assembly
- Spring- or pressure-applied multiple disc units
Specifications
- Clutch TypeDBBS
- Number Of Discs2
- ApplicationPower Shovels|Draglines|Conveyors|Shears|Power Presses
- Clutch Brake ApplicationSpring Set
- Item TypeDBBS
- Maximum Speed1700 rpm
- Size25 in-oz
- SeriesDBBS Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data