Motion
146360B
Airflex DC Series Air Cooled Disc Clutches & Brakes
MI ITEM #04364567
MFR #146360B
List Price$317,419.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex DC Series Air Cooled Disc Clutches & Brakes
MI ITEM #04364567
MFR #146360B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$317,419.47/each for your price

Overview

Mfr description
146360B 338DC CLUTCH
  • Optional split friction discs simplify maintenance
  • Low-inertia friction disc assembly
  • Spring- or pressure-applied multiple disc units

Specifications

  • Clutch Type
    DC
  • Number Of Discs
    3
  • Application
    Power Presses, Tension Brakes, Emergency Stop Brakes on Unwind Stands
  • Clutch Brake Application
    Spring Set
  • Inertia
    2247 pound per square foot
  • Item Type
    DC
  • Maximum Speed
    950 rpm
  • Product Material
    Cast iron
  • Size
    38 in-oz
  • Static Torque Forward
    1680000 LB.IN
  • Series
    DC Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text