Motion
146376N
Airflex WCS Series Water Cooled Brakes
MI ITEM #04364606
MFR #146376N
List Price$103,717.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex WCS Series Water Cooled Brakes
MI ITEM #04364606
MFR #146376N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$103,717.13/each for your price

Overview

Mfr description
146376N 308WCS WC TENS,HI-CO,ZRC
  • Improved fluid dynamics
  • Absorbs and dissipates huge thermal loads
  • 1:1 dynamic to static torque ratio

Specifications

  • Clutch Type
    WCS
  • Number Of Discs
    3
  • Application
    Drilling rigs, Dynamometers, Logging equipment, Marine mooring systems, Slip clutches, Tension brakes, Unwind stands
  • Maximum Speed
    3400 rpm
  • Size
    8 in-oz
  • Series
    WCS Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought