Motion
146421AE
Airflex WCBD Series Water Cooled Brakes
MI ITEM #04364684
MFR #146421AE
List Price$36,222.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex WCBD Series Water Cooled Brakes
MI ITEM #04364684
MFR #146421AE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36,222.04/each for your price

Overview

Mfr description
146421AE 118WCBD 80PSIG .1GAL/HP
  • Improved fluid dynamics
  • Absorbs and dissipates huge thermal loads
  • 1:1 dynamic to static torque ratio

Specifications

  • Clutch Type
    WCBD
  • Number Of Discs
    1
  • Application
    Drilling rigs, Dynamometers, Logging equipment, Marine mooring systems, Slip clutches, Tension brakes, Unwind stands
  • Clutch Brake Application
    Pressure Set
  • Maximum Speed
    1600 rpm
  • Product Material
    Cast Iron
  • Size
    18 in-oz
  • Static Torque Forward
    36400 LB.IN@80 PSI
  • Series
    WCBD Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text