Motion
146426AE
Airflex WCBD Series Water Cooled Brakes
MI ITEM #04364701
MFR #146426AE
List Price$67,537.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex WCBD Series Water Cooled Brakes
MI ITEM #04364701
MFR #146426AE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67,537.03/each for your price

Overview

Mfr description
146426AE 224WCBD 80PSIG .1GAL/HP
  • Improved fluid dynamics
  • Absorbs and dissipates huge thermal loads
  • 1:1 dynamic to static torque ratio

Specifications

  • Clutch Type
    WCBD
  • Number Of Discs
    2
  • Application
    Drilling rigs, Dynamometers, Logging equipment, Marine mooring systems, Slip clutches, Tension brakes, Unwind stands
  • Clutch Brake Application
    Pressure Set
  • Inertia
    822 pound per square foot
  • Maximum Speed
    1200 rpm
  • Size
    24 in-oz
  • Static Torque Forward
    200000 LB.IN@80 PSI
  • Series
    WCBD Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text