Motion
146456A
Airflex WCB2 Series Water Cooled Brakes
MI ITEM #04364735
MFR #146456A
List Price$88,142.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex WCB2 Series Water Cooled Brakes
MI ITEM #04364735
MFR #146456A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88,142.83/each for your price

Overview

Mfr description
146456A 208WCB2 80PSIG .1GAL/HP
  • Improved fluid dynamics
  • Absorbs and dissipates huge thermal loads
  • 1:1 dynamic to static torque ratio

Specifications

  • Clutch Type
    WCB2
  • Number Of Discs
    2
  • Application
    Drilling rigs, Dynamometers, Logging equipment, Marine mooring systems, Slip clutches, Tension brakes, Unwind stands
  • Clutch Brake Application
    Pressure Set
  • Inertia
    12 pound per square foot
  • Maximum Speed
    3400 rpm
  • Product Material
    Cast Iron
  • Size
    8 in-oz
  • Static Torque Forward
    11400 LB.IN@80 PSI
  • Series
    WCB2 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text