Motion
146458A
Airflex WCB2 Series Water Cooled Brakes
Mi Item #04364741
MFR #146458A
Price$32,153.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex WCB2 Series Water Cooled Brakes
Mi Item #04364741
MFR #146458A

Mfr description
146458A 114WCB2 80PSIG .1GAL/HP
  • Improved fluid dynamics
  • Absorbs and dissipates huge thermal loads
  • 1:1 dynamic to static torque ratio
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32,153.59/each

Specifications

Dimensions

  • Size
    14 in-oz

Details

  • Application
    Drilling rigs, Dynamometers, Logging equipment, Marine mooring systems, Slip clutches, Tension brakes, Unwind stands
  • Clutch Brake Application
    Pressure Set
  • Clutch Type
    WCB2
  • Maximum Speed
    3400 rpm
  • Number Of Discs
    1
  • Product Material
    Cast Iron
  • Series
    WCB2 Series
  • Static Torque Forward
    21500 LB.IN@80 PSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)