Motion
146458A-NOGEAR

DANFOSS AIRFLEX
146458A-NOGEAR

Airflex WCB2 Series Water Cooled Brakes
MI ITEM #04364743
MFR #146458A-NOGEAR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
146458A-NOGEAR

Airflex WCB2 Series Water Cooled Brakes
MI ITEM #04364743
MFR #146458A-NOGEAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
146458A-NOGEAR 114WCB2 MINUS GEAR
  • Improved fluid dynamics
  • Absorbs and dissipates huge thermal loads
  • 1:1 dynamic to static torque ratio

Specifications

  • Clutch Type
    WCB2
  • Number Of Discs
    1
  • Application
    Drilling rigs, Dynamometers, Logging equipment, Marine mooring systems, Slip clutches, Tension brakes, Unwind stands
  • Size
    14 in-oz
  • Series
    WCB2 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought