Overview
Mfr description
146470AK 236WCB2 80PSIG .1GAL/HP LINING
- Improved fluid dynamics
- Absorbs and dissipates huge thermal loads
- 1:1 dynamic to static torque ratio
Specifications
- Clutch TypeWCB2
- Number Of Discs2
- ApplicationDrilling rigs, Dynamometers, Logging equipment, Marine mooring systems, Slip clutches, Tension brakes, Unwind stands
- Size36 in-oz
- SeriesWCB2 Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data