Motion
308170-02
Airflex Kits and Spare Parts Wear Spacer
MI ITEM #04364799
MFR #308170-02
List Price$142.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Kits and Spare Parts Wear Spacer
MI ITEM #04364799
MFR #308170-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$142.97/each for your price

Overview

Mfr description
308170-02 SPACER TUBE
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Product Types
    Spacer Tube
  • Clutch Brake Type
    Pneumatic Disc Brake
  • Series
    DBB
  • Compatible Model Part Number
    125 DBB, 225 DBB, 325 DBB, 425 DBB
  • Clutch Brake Size Code
    125, 225, 325, 425
  • Bore Diameter
    1.188 in
  • Outside Diameter
    1.625 in
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    308170-02
  • Weight
    0.52 lb
  • Inside Diameter
    1.188 in
  • Product Material
    Carbon Steel
  • Length
    1.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text