Motion
146212B
Airflex CM Series Constricting Clutches and Brakes Element Assembly
MI ITEM #04364805
MFR #146212B
List Price$28,638.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CM Series Constricting Clutches and Brakes Element Assembly
MI ITEM #04364805
MFR #146212B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28,638.53/each for your price

Overview

Mfr description
146212B 30CM500 ELEM ASSY
  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity

Specifications

  • Clutch Type
    CM
  • Application
    Marine Propulsion
  • Clutch Brake Application
    Pressure Set
  • Configuration
    Single Element
  • Friction Width
    5 inch
  • Item Type
    Clutch
  • Maximum Speed
    915 rpm
  • Product Material
    Carbon steel and Neoprene
  • Size
    30 in-oz
  • Static Torque Forward
    188000 LB.IN@75 PSI
  • Series
    CM Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought