Motion
146220P
Airflex DCB Series Clutch and Brake Combination
MI ITEM #04365031
MFR #146220P
List Price$99,639.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex DCB Series Clutch and Brake Combination
MI ITEM #04365031
MFR #146220P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99,639.91/each for your price

Overview

Mfr description
146220P 21DCB CL/BR ASSY W/MANIF
  • Air-actuated disc clutch
  • Spring-applied disc brake
  • Safe and efficient

Specifications

  • Clutch Type
    DCB
  • Application
    Automatic Punching Machines, Press Brakes, Printing Machines, Shears, Stamping and Forming Presses, Woodworking Machines
  • Clutch Brake Application
    Spring Set
  • Item Type
    Clutch and Brake
  • Maximum Speed
    1000 rpm
  • Product Material
    Gray Cast Iron
  • Size
    21 in-oz
  • Series
    DCB Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought