Specifications
Dimensions
- Clutch Brake Size Code8
Details
- Clutch Brake TypePneumatic Constricting Clutch/Brake
- Compatible Model Part Number8CB250
- Product TypesPin & Lock Wire-Kit
- SeriesCB
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)