Motion
146234BE
Pin & Lock Wire-Kit for Clutch or Brake - CB Series, Compatible Model / Part Number 14CB400
Mi Item #04365166
MFR #146234BE
Price$244.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Lock Wire-Kit for Clutch or Brake - CB Series, Compatible Model / Part Number 14CB400
Mi Item #04365166
MFR #146234BE

Mfr description
146234BE 14CB400 KIT- PIN & LOCKWIRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.50/each

Specifications

Dimensions

  • Clutch Brake Size Code
    14

Details

  • Clutch Brake Type
    Pneumatic Constricting Clutch/Brake
  • Compatible Model Part Number
    14CB400
  • Product Types
    Pin & Lock Wire-Kit
  • Series
    CB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)