Motion
104256
Airflex E Series Expanding Clutches and Brakes
MI ITEM #04365472
MFR #104256
Price$39,750.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex E Series Expanding Clutches and Brakes
MI ITEM #04365472
MFR #104256

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39,750.79/each

Specifications

Dimensions

  • Friction Width
    4.75 inch
  • Size
    21.5 in-oz

Details

  • Application
    Construction Equipment, Marine Winches, Metalworking Machinery, Slip Clutches, Tension Brakes
  • Clutch Brake Application
    Pressure Set
  • Clutch Type
    E
  • Configuration
    Application
  • Item Type
    Brake
  • Product Material
    Carbon steel and Neoprene
  • Series
    E Series

Overview

Mfr description
104256 21.5E475 WC BR E-610
  • Rugged tire-like expanding tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought