Motion
104603
Airflex VC Series Constricting Clutches and Brakes Single Narrow Application
MI ITEM #04365486
MFR #104603
List Price$32,969.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex VC Series Constricting Clutches and Brakes Single Narrow Application
MI ITEM #04365486
MFR #104603

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32,969.03/each for your price

Overview

Mfr description
104603 16VC600 CL APPL CUST BORE
  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity

Specifications

  • Clutch Type
    VC
  • Application
    Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
  • Clutch Brake Application
    Pressure Set
  • Configuration
    Single Application
  • Friction Width
    6 inch
  • Item Type
    Clutch
  • Maximum Speed
    1400 rpm
  • Product Material
    Carbon steel and Neoprene
  • Size
    16 in-oz
  • Static Torque Forward
    65000 LB.IN@75 PSI
  • Series
    VC Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text