Motion
104611
Airflex VC Series Constricting Clutches and Brakes Dual Narrow Application
MI ITEM #04365493
MFR #104611
List Price$44,092.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex VC Series Constricting Clutches and Brakes Dual Narrow Application
MI ITEM #04365493
MFR #104611

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44,092.54/each for your price

Overview

Mfr description
104611 14VC500 CL APPL,VC-508 CUST BORE
  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity

Specifications

  • Clutch Type
    VC
  • Application
    Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
  • Clutch Brake Application
    Pressure Set
  • Configuration
    Single Application
  • Friction Width
    5 inch
  • Item Type
    Clutch
  • Maximum Speed
    1500 rpm
  • Product Material
    Carbon steel and Neoprene
  • Size
    14 in-oz
  • Static Torque Forward
    78400 LB.IN@75 PSI
  • Series
    VC Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought