Motion
104746
Airflex VC Series Constricting Clutches and Brakes Dual Wide Application
MI ITEM #04365532
MFR #104746
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex VC Series Constricting Clutches and Brakes Dual Wide Application
MI ITEM #04365532
MFR #104746

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
104746 46VC1200 DL CL APPL,VC51
  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity

Specifications

  • Clutch Type
    VC
  • Application
    Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
  • Clutch Brake Application
    Pressure Set
  • Configuration
    Dual Application
  • Friction Width
    12 inch
  • Item Type
    Clutch
  • Maximum Speed
    600 rpm
  • Product Material
    Carbon steel and Neoprene
  • Size
    46 in-oz
  • Static Torque Forward
    950000 LB.IN@75 PSI
  • Series
    VC Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text