Motion
142132AL
Airflex VC Series Constricting Clutches and Brakes Dual Wide
MI ITEM #04365769
MFR #142132AL
List Price$377,144.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex VC Series Constricting Clutches and Brakes Dual Wide
MI ITEM #04365769
MFR #142132AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$377,144.56/each for your price

Overview

Mfr description
142132AL 60VC1600 DL ELEM 4 SC
  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity

Specifications

  • Clutch Type
    VC
  • Application
    Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
  • Clutch Brake Application
    Pressure Set
  • Configuration
    Dual Element
  • Friction Width
    16 inch
  • Inertia
    41064 pound per square foot
  • Item Type
    Clutch
  • Maximum Speed
    520 rpm
  • Product Material
    Carbon steel and Neoprene
  • Size
    60 in-oz
  • Static Torque Forward
    4366000 LB.IN@75 PSI
  • Series
    VC Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text