Motion
146400AR
Airflex WCSB Series Water Cooled Brakes
MI ITEM #04365784
MFR #146400AR
Price$918,063.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex WCSB Series Water Cooled Brakes
MI ITEM #04365784
MFR #146400AR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$918,063.18/each

Specifications

Dimensions

  • Size
    48 in-oz

Details

  • Application
    Drilling rigs, Dynamometers, Logging equipment, Marine mooring systems, Slip clutches, Tension brakes, Unwind stands
  • Clutch Type
    WCSB
  • Maximum Speed
    3400 rpm
  • Number Of Discs
    3
  • Series
    WCSB Series

Overview

Mfr description
146400AR 348WCSB(2WC/1AC)120PSI BK/TENS
  • Improved fluid dynamics
  • Absorbs and dissipates huge thermal loads
  • 1:1 dynamic to static torque ratio

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought