Motion
146402C
Airflex WCSB Series Water Cooled Brakes
MI ITEM #04365791
MFR #146402C
List Price$456,481.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex WCSB Series Water Cooled Brakes
MI ITEM #04365791
MFR #146402C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$456,481.80/each for your price

Overview

Mfr description
146402C 436WCSB (3WC/1AC) 120PSI W/DUAL
  • Improved fluid dynamics
  • Absorbs and dissipates huge thermal loads
  • 1:1 dynamic to static torque ratio

Specifications

  • Clutch Type
    WCSB
  • Number Of Discs
    4
  • Application
    Drilling rigs, Dynamometers, Logging equipment, Marine mooring systems, Slip clutches, Tension brakes, Unwind stands
  • Maximum Speed
    700 rpm
  • Size
    36 in-oz
  • Series
    WCSB Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text