Overview
Mfr description
146431AE-NOGEAR 436WCBD WITH NO GEAR
- Improved fluid dynamics
- Absorbs and dissipates huge thermal loads
- 1:1 dynamic to static torque ratio
Specifications
- Clutch TypeWCBD
- Number Of Discs4
- ApplicationDrilling rigs, Dynamometers, Logging equipment, Marine mooring systems, Slip clutches, Tension brakes, Unwind stands
- Size36 in-oz
- SeriesWCBD Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data