Motion
308554
Airflex Kits and Spare Parts Bushing
MI ITEM #04365864
MFR #308554
Price$367.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Kits and Spare Parts Bushing
MI ITEM #04365864
MFR #308554

Mfr description
308554 21DCB URETHANE/INNER BUSHING
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$367.51/each

Specifications

Dimensions

  • Bore Inside Diameter
    0.28 in
  • Hex Size 1
    1.375 in
  • Length
    3.31 in

Details

  • Angle Shape
    Straight
  • Application
    Other
  • End Gender 1
    Male
  • End Gender 2
    Female
  • Manufacturer Catalog Number
    308554
  • Product Material
    Stainless steel
  • Thread Sealant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)