Motion
407049
Airflex CB Series Kits and Spare Parts Flange Drum
MI ITEM #04365946
MFR #407049
List Price$13,221.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CB Series Kits and Spare Parts Flange Drum
MI ITEM #04365946
MFR #407049

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,221.38/each for your price

Overview

Mfr description
407049 12CB350 INT FLANGE DRUM
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Product Types
    Drum With Thru Holes
  • Clutch Brake Type
    Pneumatic Constricting Clutch/Brake
  • Series
    CB Series
  • Compatible Model Part Number
    12CB350
  • Clutch Brake Size Code
    12
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    407049
  • Weight
    33.00 lb
  • Product Material
    Gray Cast Iron
  • Length
    12.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text