Motion
407052
Airflex CB Series Kits and Spare Parts Flange Drum
Mi Item #04365949
MFR #407052
Price$8,759.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CB Series Kits and Spare Parts Flange Drum
Mi Item #04365949
MFR #407052

Mfr description
407052 14CB400 INT FLANGE DRUM
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,759.30/each

Specifications

Dimensions

  • Clutch Brake Size Code
    14
  • Length
    14.00 in
  • Weight
    41.00 lb

Details

  • Accessory Type
    Spare Part
  • Clutch Brake Type
    Pneumatic Constricting Clutch/Brake
  • Compatible Model Part Number
    14CB400
  • Manufacturer Catalog Number
    407052
  • Product Material
    Gray Cast Iron
  • Product Types
    Drum With Tapped Holes
  • Series
    CB Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)