Specifications
Dimensions
- Length16.00 in
- Weight49.60 lb
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number407053
- Product MaterialGray Cast Iron
- SeriesCB Series
Overview
Mfr description
407053 16CB500 INT FLANGE DRUM
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty