Overview
Mfr description
408074 16VC1000 INTERNAL FLANGE
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- Clutch Brake TypeVC
- SeriesVC Series
- Accessory TypeSpare Part
- Manufacturer Catalog Number408074
- Weight139.00 lb
- Product MaterialSemi Steel
- Length16.00 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data